1-1/2" Black Powder Coated Steel Grille Guard
Mfr # 4044
Zoro # G9349632
product price: $461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Category Type
Grille Guard
Finish
Black Powder Coated
Diameter
1-1/2"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4044
Zoro #
G9349632
UPC #
812410014450
Country of Origin
China
Dimensions
Diameter
1-1/2"
Details
Item
Grille Guard,4044
Category Type
Grille Guard
Finish
Black Powder Coated
Material
Steel
Description
Grille Guard,4044
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.