Zoro Homepage

3" Black Powder Coated Steel Bull Bar

  • Mfr # B35-2005

  • Zoro # G9343113


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Category Type
Bull Bar
Finish
Black Powder Coated
Diameter
3"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B35-2005
Zoro #
G9343113
UPC #
812410016867
Country of Origin
China

Dimensions

Diameter
3"

Details

Category Type
Bull Bar
Item
Bull Bar,3",B35-2005
Finish
Black Powder Coated
Material
Steel

Description

Bull Bar,3 In.,B35-2005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.