Zoro Homepage

4" Black Steel Oval Side Bars, Select Ford Ranger SuperCrew

  • Mfr # S223046

  • Zoro # G8183490


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
SEMI-GLOSS BLACK POWDER COAT
Overall Length
84.000
Overall Height
15.500
Height
4.500
Application
2019-2020 Ford Ranger Crew Cab Pickup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S223046
Zoro #
G8183490
UPC #
849055032792
Country of Origin
China

Dimensions

Overall Length
84.000
Overall Height
15.500
Height
4.500
Length
84.000
Width
15.500
Overall Width
4.500

Details

Finish
SEMI-GLOSS BLACK POWDER COAT
Application
2019-2020 Ford Ranger Crew Cab Pickup
Weight
27.500

Description

When you start and end your day turning the ignition of your truck, unreliable footing just is not an option. You need a step that can bear weight with ease, provide comfortable footing and look good doing it. ARIES 4" oval side bars are sleek, strong and custom-fitted to be a highly functional extension of your truck. For a variety of makes and models, 4" oval sides are a step up. ARIES 4" oval side bars are made with strong 4" elliptical tubing and are available in two different finish options to allow you full customization: polished stainless steel and black powder coat carbon steel. This set of side bars is constructed from high-strength carbon steel for a solid step, and they feature a dual-layer E-coat and semi-gloss black powder coat finish for excellent protection against scratching, chipping and peeling. Something that sets the ARIES 4" oval side bar apart from all others is its blended end caps and OE-style bends. Rather than capping our side bars with a plastic cap, we offer a blended end cap for a smooth, finished appearance. We also equip the ends with a special 20-degree bend and original equipment styling to perfectly contour to your vehicle. ARIES 4" oval side bars are fitted with raised step pads to provide a wide stepping surface. The polypropylene construction will not crack over time, and because it has a textured grip, the surface is highly resistant to slips and skids, even when wet. Installation of ARIES 4" oval side bars is quick and easy with custom-fitted mounting brackets and no drilling necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.