Zoro Homepage

4'' Black Steel Oval Side Bars, Select Toyota Tacoma Double Cab

  • Mfr # S222029

  • Zoro # G515482077


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Includes
4" Oval Side Bars
Color
Semi-Gloss Black Powder Coat
Material
Carbon Steel
Length
79.53 in
Width
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S222029
Zoro #
G515482077
UPC #
849055034130
Country of Origin
China

Dimensions

Length
79.53 in
Width
10.24 in

Details

Includes
4" Oval Side Bars
Color
Semi-Gloss Black Powder Coat
Material
Carbon Steel
Application
2024-2025 Toyota Tacoma Crew Cab Pickup

Description

When you start and end your day turning the ignition of your truck, unreliable footing just is not an option. You need a step that can bear weight with ease, provide comfortable footing and look good doing it. ARIES 4" oval side bars are sleek, strong and custom-fitted to be a highly functional extension of your truck. ARIES 4" oval side bars are made with strong 4" elliptical tubing and are available in two different finish options to allow you full customization: polished stainless steel and black powder coat carbon steel. This set of side bars is constructed from high-strength carbon steel for a solid step, and they feature a dual-layer E-coat and semi-gloss black powder coat finish for excellent protection against scratching, chipping and peeling. Something that sets the ARIES 4" oval side bar apart from all others is its blended end caps and OE-style bends. Rather than capping our side bars with a plastic cap, we offer a blended end cap for a smooth, finished appearance. We also equip the ends with a special 20-degree bend and original equipment styling to perfectly contour to your vehicle. ARIES 4" oval side bars are fitted with raised step pads to provide a wide stepping surface. The polypropylene construction will not crack over time, and because it has a textured grip, the surface is highly resistant to slips and skids, even when wet. To add an extra element of class to our oval sides, we also fit each one with a stainless steel insignia bearing the ARIES name. Installation of ARIES 4" oval side bars is quick and easy with custom-fitted mounting brackets and no drilling necessary. These nerf bars fit select model years of the Toyota Tacoma Double Cab see application info to verify fitment.


  • • 20-degree bends to contour to the body of the vehicle.
  • • Seamless, welded end caps for a superior, finished look.
  • • Raised, custom, non-skid step pads for safe, comfortable entry and exit.
  • • High-strength carbon steel construction.
  • • Durable E-coat and semi-gloss black powder coat finish for solid rust resistance.
  • • Brushed stainless steel ARIES insignia on each step.
  • • Elliptical, 4" wide, heavy-wall tube design.
  • • No-drill, vehicle-specific application for a custom fit.
  • • Heavy-duty steel mounting brackets for a solid step.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.