Zoro Homepage

4" Oval Side Bars, S224054-2

  • Mfr # S224054-2

  • Zoro # G9279625


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Weight
45
Features
Height
8
Width
10.5
Application
2019-2019 Chevrolet Silverado 1500 Extended Cab Pickup;2019-2019 GMC Sierra 1500 Extended Cab Pickup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S224054-2
Zoro #
G9279625
UPC #
849055032532
Country of Origin
China

Dimensions

Height
8
Width
10.5
Length
80

Details

Weight
45
Features
Application
2019-2019 Chevrolet Silverado 1500 Extended Cab Pickup;2019-2019 GMC Sierra 1500 Extended Cab Pickup
Material
Stainless Steel

Description

S224054-2 4-Inch Oval Polished Stainless Steel Nerf Bars, Select Chevrolet Silverado, GMC Sierra 1500 Extended Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.