4" Oval Side Bars, S224054
- Mfr # S224054
- Zoro # G9279530
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Length
80.5
Width
10.5
Application
2019-2019 Chevrolet Silverado 1500 Extended Cab Pickup;2019-2019 GMC Sierra 1500 Extended Cab Pickup
Weight
45
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S224054
- Zoro #
- G9279530
- UPC #
- 849055032549
- Country of Origin
- China
Dimensions
- Length
- 80.5
- Width
- 10.5
- Height
- 8
Details
- Application
- 2019-2019 Chevrolet Silverado 1500 Extended Cab Pickup;2019-2019 GMC Sierra 1500 Extended Cab Pickup
- Weight
- 45
- Features
Description
S224054 4-Inch Oval Black Steel Nerf Bars, Select Chevrolet Silverado, GMC Sierra 1500 Extended Cab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.