Zoro Homepage

4" Polished Stainless Oval Side Bars, Select Ford Ranger SuperCrew

  • Mfr # S223046-2

  • Zoro # G8183588


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Weight
27.500
Length
84.000
Height
4.500
Finish
POLISHED STAINLESS
Overall Height
15.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S223046-2
Zoro #
G8183588
UPC #
849055032808
Country of Origin
China

Dimensions

Length
84.000
Height
4.500
Overall Height
15.500
Overall Length
84.000
Overall Width
4.500
Width
15.500

Details

Weight
27.500
Finish
POLISHED STAINLESS
Application
2019-2020 Ford Ranger Crew Cab Pickup

Description

When you start and end your day turning the ignition of your truck, unreliable footing just is not an option. You need a step that can bear weight with ease, provide comfortable footing and look good doing it. ARIES 4" oval side bars are sleek, strong and custom-fitted to be a highly functional extension of your truck. For a variety of makes and models, 4" oval sides are a step up. ARIES 4" oval side bars are made with strong 4" elliptical tubing and are available in two different finish options to allow you full customization: polished stainless steel and black powder coat carbon steel. This set of side bars is constructed from 304 stainless steel, meaning high nickel content to be truly stainless. They easily resist rust and corrosion and feature a highly polished finish that is made to last. Something that sets the ARIES 4" oval side bar apart from all others is its blended end caps and OE-style bends. Rather than capping our side bars with a plastic cap, we offer a blended end cap for a smooth, finished appearance. We also equip the ends with a special 20-degree bend and original equipment styling to perfectly contour to your vehicle. ARIES 4" oval side bars are fitted with raised step pads to provide a wide stepping surface. The polypropylene construction will not crack over time, and because it has a textured grip, the surface is highly resistant to slips and skids, even when wet. Installation of ARIES 4" oval side bars is quick and easy with custom-fitted mounting brackets and no drilling necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.