Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" W Black Powder Coated Steel Side Bars

  • Mfr # S222012

  • Zoro # G9345399


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Powder Coated
Category Type
Side Bars
Material
Steel
Step Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S222012
Zoro #
G9345399
UPC #
812410012777
Country of Origin
China

Dimensions

Step Width
4"

Details

Finish
Black Powder Coated
Category Type
Side Bars
Item
Side Bars
Material
Steel

Description

Side Bars,Oval,4 In.,S222012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.