Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Aries 5-1/2" Black Powder Coated Aluminum Bull Bar 2162100

5-1/2" Black Powder Coated Aluminum Bull Bar (Discontinued)

  • Mfr # 2162100
  • Zoro # G9347149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162100
Zoro #
G9347149
UPC #
812410033727
Country of Origin
China

Dimensions

Diameter
5-1/2"

Details

Category Type
Bull Bar
Item
Bull Bar LEDs,AdvantEDGE 5-1/2",2162100
Material
Aluminum
Finish
Black Powder Coated

Description

Bull Bar LEDs,AdvantEDGE 5-1/2 In.,2162100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.