Zoro Homepage

5-1/2" W Chrome Powder Coated Aluminum Side Bars

  • Mfr # 2555049

  • Zoro # G9347499


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Chrome Powder Coated
Category Type
Side Bars
Step Width
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555049
Zoro #
G9347499
UPC #
849055030361
Country of Origin
China

Dimensions

Step Width
5-1/2"

Details

Material
Aluminum
Finish
Chrome Powder Coated
Category Type
Side Bars
Item
Side Bars

Description

Side Bars,AdvantEDGE 5-1/2 In.,2555049

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.