Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" W Black Powder Coated Aluminum Running Boards

  • Mfr # 2061031

  • Zoro # G9348460


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Category Type
Running Boards
Step Width
5"
Finish
Black Powder Coated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061031
Zoro #
G9348460
UPC #
812410032034
Country of Origin
United States

Dimensions

Step Width
5"

Details

Category Type
Running Boards
Item
Running Boards
Finish
Black Powder Coated
Material
Aluminum

Description

Running Boards,AeroTread,5 In.,2061031

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.