6-1/2" W Black Powder Coated Steel Running Boards
Mfr # 2055534
Zoro # G9351373
product price: $416.21
/ea
Free Shipping & Returns
Key Features
Category Type
Running Boards
Step Width
6-1/2"
Material
Steel
Finish
Black Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2055534
Zoro #
G9351373
UPC #
812410033833
Country of Origin
China
Dimensions
Step Width
6-1/2"
Details
Category Type
Running Boards
Item
Running Boards
Material
Steel
Finish
Black Powder Coated
Description
Running Boards,RidgeStep 6-1/2 In.,2055534
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.