Zoro Homepage

6" W Black Powder Coated Aluminum Side Bars with Brackets

  • Mfr # 4445042

  • Zoro # G9346939


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Step Width
6"
Category Type
Side Bars
Finish
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4445042
Zoro #
G9346939
UPC #
812410030542
Country of Origin
China

Dimensions

Step Width
6"

Details

Material
Aluminum
Category Type
Side Bars
Finish
Black Powder Coated
Item
Side Bars with Brackets

Description

Side Bars with Brackets,Oval,6 In.,4445042

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.