Zoro Homepage

6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets

  • Mfr # 4444006

  • Zoro # G9346010


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Category Type
Side Bars
Finish
Polished Stainless Steel
Material
Stainless Steel
Step Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444006
Zoro #
G9346010
UPC #
849055003808
Country of Origin
China

Dimensions

Step Width
6"

Details

Item
Side Bars with Brackets
Category Type
Side Bars
Finish
Polished Stainless Steel
Material
Stainless Steel

Description

Side Bars with Brackets,Oval,6 In.,4444006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.