Zoro Homepage

6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets

  • Mfr # 4444014

  • Zoro # G9346239


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Category Type
Side Bars
Step Width
6"
Finish
Polished Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444014
Zoro #
G9346239
UPC #
849055003969
Country of Origin
China

Dimensions

Step Width
6"

Details

Material
Stainless Steel
Item
Side Bars with Brackets
Category Type
Side Bars
Finish
Polished Stainless Steel

Description

Side Bars with Brackets,Oval,6 In.,4444014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.