Zoro Homepage

ActionTrac 836 Powered Running Boards Select Ford Ranger

  • Mfr # 3047923

  • Zoro # G407025009


product price: $2,285.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3047923
Zoro #
G407025009
UPC #
849055032433
Country of Origin
United States

Description

ARIES ActionTrac powered running boards are unique from other power side steps because they are actually two steps in one This patented stepwithinastep design combined with a nodrill bracket installation control module operation and powdercoated aluminum construction truly makes these retractable running boards an asset for the offroad truck or Jeep particularly as lifted truck steps ActionTrac powered running boards have one 4 wide step on top of the main housing and one 3 wide that automatically deploys as needed When the door opens the control module deploys the power step 8 below the main step 15 below the doorsill depending on the model This twostep design offers enhanced safety and easier vehicle entry and exit especially on large lifted vehicles Its also very helpful for families with young children and for elderly passengers The boards contour to the vehicle and offer extra protection for the rocker panels from small road debris For additional safety the module is able to detect any obstructions during operation to avoid pinch hazards LED lights are also built into the housing to illuminate the steps when deployed ARIES ActionTrac powered running boards are made for vehiclespecific installation for a custom fit They use preexisting factory holes for the brackets to eliminate drilling They also do not require any splicing into factory wiring These particular running boards fit specific years of the Ford Ranger see application info to verify fitment Each set is constructed from powdercoated aluminum to be strong lightweight and noncorrosive The quiet maintenancefree rotary motor is shielded within the main housing along with the power step pivot points and all electrical components protecting them from the harsh elements NOTE Boards brackets and wiring are included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.