Zoro Homepage

AdvantEDGE 5-1/2" x 75" Black Aluminum Side Bars Ford Explorer

  • Mfr # 2556054

  • Zoro # G900428864


product price: $632.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2556054
Zoro #
G900428864
UPC #
849055032983
Country of Origin
China

Description

ARIES AdvantEDGE side bars do away with the common, rounded look of other side bars, nerf bars and running boards, featuring an angular, eight-sided tube profile and powder-coated all-aluminum construction. The angular edges provide a clear-cut, uncompromising accent for the look of today's trucks. Made from 5-1/2" wide, eight-sided, extruded aluminum tubing, AdvantEDGE running boards are strong, lightweight and impervious to rust, offering a solid step that is built to face the elements and outlast them. They also come with die-cast aluminum end caps and a stamped aluminum tread. The aluminum treads provide a long-lasting, non-skid stepping surface that will not crack or fade in the sun. ARIES AdvantEDGE side bars are also marked for their easy, custom-fit installation. They feature the ARIES VersaTrac mounting system with brackets that are made from powder-coated steel and built for specific vehicles. This particular set of custom running boards fits specific years of the Ford Explorer (see application info to verify compatibility). The high-strength steel brackets mount using pre-existing holes, and the aluminum running boards attach to the brackets with heavy-duty hardware. The VersaTrac mounting system makes installation simple and customizable, allowing the side bars to be swapped out at any time with other side steps or running boards that use the VersaTrac system. Setting yourself apart is simple with the ARIES AdvantEDGE series. In addition to these truck side steps, we also offer the AdvantEDGE bull bar and AdvantEDGE headache rack, featuring the same all-aluminum construction and eight-sided tube profile. For a fully customized look to match your pickup, AdvantEDGE side bars are available in two finish options, including carbide black powder coat and chrome powder coat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.