Zoro Homepage

AeroTread 5" Running Boards, 2061041

  • Mfr # 2061041

  • Zoro # G9279512


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Application
2019-2020 Chevrolet Blazer All
Length
78
Height
8
Width
10
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061041
Zoro #
G9279512
UPC #
849055032778
Country of Origin
China

Dimensions

Length
78
Height
8
Width
10

Details

Application
2019-2020 Chevrolet Blazer All
Features
Weight
50

Description

2061041 AeroTread 73-Inch Black Stainless Steel SUV Running Boards, Select Chevrolet Blazer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.