Zoro Homepage

AeroTread 5 x 73 Black Stainless Running Boards Select Ford Explorer

  • Mfr # 2061040

  • Zoro # G306901312


product price: $520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061040
Zoro #
G306901312
UPC #
849055033072
Country of Origin
China

Description

For some its more than just a drive Its about definition finding the rush that comes with your hands on the wheel and your foot on the gas and it starts by stepping into your vehicle with confidence ARIES AeroTread running boards give new definition to your drive with their sleek design fulllength treads and flawless finish They feature unencumbered aluminum construction and a custom contour to redefine your look and offer a solid step up Made specifically for todays crossover and SUV ARIES AeroTread running boards are marked for their aerodynamic look and lightweight build They are constructed from an extruded aluminum base making them strong and impervious to the elements Each set of running boards features sleek curved edges with tapered ends to seamlessly blend with the body of your vehicle To give you the exact customized look you want AeroTread running boards come with one of two fronttrim finish options polished stainless steel or black carbide powdercoated stainless steel They are also equipped with a 5 wide hard plastic step pad that runs the entire length of the board providing a nonskid surface no matter where you place your foot AeroTread running boards install using a track mounting system to attach vehiclespecific brackets and preexisting holes in the vehicles frame are used to eliminate drilling speed up installation and ensure stable footing This set of running boards is designed to fit specific years of the Ford Explorer see application information to verify compatibility with your vehicle The mounting brackets are made from steel and are coated in a powder coat finish for longlasting dependability Whatever road you choose define your drive with ARIES AeroTread running boards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.