Zoro Homepage

Grille Guard

  • Mfr # 3069

  • Zoro # G7591928


product price: $541.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3069
Zoro #
G7591928
UPC #
849055032693
Country of Origin
China

Description

For the conqueror in every truck, Jeep or SUV owner, the ARIES grille guard offers the tough, trail-ready look you demand. It begins with a one-piece frame of 1/4" thick welded plates and 1-1/2" mandrel-bent tubing for a solid build. Each one is made with a vehicle-specific design for a better fit, easier install and more secure mounting. The side brush guards are custom-bent to contour to the profile of your vehicle, while the mounting brackets are positioned for a no-drill application. This means pre-existing factory holes are used to ensure optimum fitment and less vibration. This particular custom grille guard fits specific years of the Ford Explorer (see application info to verify). The ARIES grille guard also makes it easy to customize the look of your vehicle. Not only does the crossbar have two pre-drilled holes for mounting aftermarket LED lights, but many of our grille guards are also available in two finish options -- polished stainless steel or semi-gloss black steel. The stainless steel grille guard is made with 304 stainless, being high in nickel content and truly resistant to rust and corrosion. This option comes with a mirror-like polished finish for a definitive shine. The semi-gloss black grille guard is made with high-strength carbon steel for added strength. It features a tough, dual-layer E-coat and black powder coat finish to protect against rust, scratches and the elements. All ARIES grille guards also come with rubber stripping along the risers to protect the frame against scuffs and scratches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.