Zoro Homepage

Mounting Brackets for AeroTread

  • Mfr # 2051182

  • Zoro # G9279494


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Features
These mounting brackets are designed for vehicle-specific application and provide solid attachment for ARIES AeroTread running boards. They feature high-strength steel construction and a durable black powder coat finish. With a vehicle-specific design and the track mounting system of AeroTread running boards, you get a custom fit for your unique SUV and an easy-as-possible, no-drill installation. To verify which side bars and brackets will fit your specific vehicle, see the application information. All brackets will accommodate both finish options.
Material
Carbon Steel
Application
2019-2020 Chevrolet Blazer All
Length
25
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051182
Zoro #
G9279494
UPC #
849055032563
Country of Origin
China

Dimensions

Length
25
Width
10
Height
8

Details

Features
These mounting brackets are designed for vehicle-specific application and provide solid attachment for ARIES AeroTread running boards. They feature high-strength steel construction and a durable black powder coat finish. With a vehicle-specific design and the track mounting system of AeroTread running boards, you get a custom fit for your unique SUV and an easy-as-possible, no-drill installation. To verify which side bars and brackets will fit your specific vehicle, see the application information. All brackets will accommodate both finish options.
Material
Carbon Steel
Application
2019-2020 Chevrolet Blazer All
Weight
22

Description

Mounting Brackets for AeroTread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.