Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series Black Steel Grille Guard w/Light Bar, Chevy Silverado 1500

  • Mfr # 2170035

  • Zoro # G700428873


product price: $997.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2170035
Zoro #
G700428873
UPC #
849055031153
Country of Origin
China

Description

The ARIES Pro Series grille guard is unlike any other grille guard or brush guard on the road today because of its patented center crossbar. The ARIES Pro Series grille guard has a unique center crossbar that houses an LED light bar, allowing you to truly set your truck apart from all others. Rather than using a set of light clips or forcing you to drill holes into the frame, the aerodynamic crossbar of the Pro Series grille guard is the light bar housing itself. It uses a 30" slotted channel bracket to mount the included 30" LED light bar #1501264. The bracket can also accept other single-row light bars (some 30" light bars may not fit). The crossbar mount can also articulate, allowing you to position the light beam at any angle you prefer. Integrating the channel mount into the crossbar housing also keeps the light bar protected from the elements. To further stylize your truck, the Pro Series grille guard also comes with an interchangeable grille guard cover plate. Included with each grille guard is a black mesh cover plate that easily bolts on and provides added security for your aftermarket lights. The mesh cover plate can be swapped out with other cover plate options, including five different styles and two finishes. Solid construction should be an essential feature of any grille guard, and the Pro Series grille guard is more than qualified. It has a one-piece design of 1/4" thick welded plates and 1-1/2" mandrel-bent carbon steel tubing. We also finish each Pro Series grille guard in a highly durable, dual-layer E-coat and textured black powder coat, giving it resilience to rust and scratches. This unique finish also helps hide minor scratches and grime to maintain a clean look. ARIES Pro Series grille guards are made vehicle-specific for seamless integration with the factory bumper and an easy, no-drill installation. This grille guard fits select model years of the Chevrolet Silverado 1500 (see application info to verify fitment).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.