Zoro Homepage

EZIGUIDE Self-Aligning Trailer Boat Loading System - Suits Power Boats 14ft -16ft

  • Mfr # EG10

  • Zoro # G915918602


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Depth
10.24 in
Material
Steel
Color
Silver
Length
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG10
Zoro #
G915918602
UPC #
9314793001771
Country of Origin
China

Dimensions

Depth
10.24 in
Length
19.29 in

Details

Material
Steel
Color
Silver

Description

Ezi-Guide self-aligning boat loading system simplifies launching or loading your boat safely to the center of your trailer, ensuring strong winds and current or rough water, will no longer be an obstacle. Solo launching and loading. Rust resistant dacroment finish. U-bolt ezimoumt system no power tools or drilling required. Slotted mounting bracket to suit 1.96 - 2.57 cross beams. 1.96 U-bolts supplied installation can be performed on location, using a 0.75 socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.