Zoro Homepage

EZIGUIDE Self-Aligning Trailer Boat Loading System - Suits Power Boats 16ft -20ft

  • Mfr # EG11

  • Zoro # G315918622


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
19.29 in
Depth
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG11
Zoro #
G315918622
UPC #
9314793001788
Country of Origin
China

Dimensions

Length
19.29 in
Depth
10.24 in

Details

Color
Silver
Material
Steel

Description

Ezi-Guide self-aligning boat loading system simplifies launching or loading your boat safely to the center of your trailer, ensuring strong winds and current or rough water, will no longer be an obstacle. Solo launching and loading. Rust resistant dacroment finish. U-bolt ezimoumt system no power tools or drilling required. Slotted mounting bracket to suit 1.96 - 2.57 cross beams. 1.96 U-bolts supplied installation can be performed on location, using a 0.75 socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.