Zoro Homepage

ORJW350D XO350US Trailer Jack - 770 lbs. Static Load

  • Mfr # ORJW350DUS

  • Zoro # G115695341


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Length
20.8 in
Depth
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORJW350DUS
Zoro #
G115695341
UPC #
9314793012647
Country of Origin
China

Dimensions

Length
20.8 in
Depth
9.4 in

Details

Color
Silver
Material
Steel

Description

Built to be tough, Designed to be versatile. Heavy duty square body and swivel clamp. 3 height positions Max height 21. Variable yoke lock. Easy-pivot trailing yoke design. Dual wheel with sealed bearings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.