Zoro Homepage

XO Drop Down Corner Steadies 850mm - Set of 2 with Winding Handle

  • Mfr # XODDS850BUS

  • Zoro # G415918614


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Length
26.77 in
Depth
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XODDS850BUS
Zoro #
G415918614
UPC #
9314793013446
Country of Origin
China

Dimensions

Length
26.77 in
Depth
9.84 in

Details

Color
Black
Material
Steel

Description

Versatile dual function corner steady and jack to aid in changing wheels or recoveries. Stronger 19mm hex drive; can be used with corner steady handles, wheel brace or impact driver. 33 extension. Non rated stabilizer in 30 and 60 degree position. Comes in black powder coat with black zinc finish. 600 hour salt spray tested.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.