Zoro Homepage

XO350 Ratchet Trailer Jack - 1690 lbs. Static Load

  • Mfr # ORJW2SU

  • Zoro # G515695477


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Length
31 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORJW2SU
Zoro #
G515695477
UPC #
9314793012753
Country of Origin
China

Dimensions

Depth
12 in
Length
31 in

Details

Color
Silver
Material
Steel

Description

Easily operated by rotating the knobs. 4 Functions: Forward, Reverse, Neutral and Stop/Lock. Extended ratchet arm for easy maneuvering. Heavy duty square body and swivel clamp. 4 height positions Max height 30. Variable yoke lock. Easy-pivot trailing yoke design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.