
XO750 Tube Mount Trailer Jack - Black
Mfr # ORJW750TBD
Zoro # G116106228
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
25.2 in
Depth
10.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORJW750TBD
Zoro #
G116106228
UPC #
9314793013408
Country of Origin
China
Dimensions
Length
25.2 in
Depth
10.25 in
Details
Material
Steel
Color
Black
Description
The new XO750T Tube Mount Trailer Jack utilizes a revolutionary reinforced tube mount bracket that eliminates bend and increases strength in the trailer jack. The XO750T shares all the same great features of the XO Trailer Jacks but unlike its predecessor, the XO750T is completely removable and can be stowed anywhere. Furthermore the XO750T bracket is compatible to most conventional tube mounts currently available in the market, so if your tube mount is already welded to your trailer tongue then the XO750T can attach directly to your existing bracket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.