Shop ARKAY

Discount RK45-125BLK Standard 45-125 Gauge Bass Guitar Strings; Black

  • Mfr # RK45-125BLK

  • Zoro # G503869248


product price:  $37.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK45-125BLK
Zoro #
G503869248
UPC #
859650005824
Country of Origin
China

Description

Strings by Aurora is proud to bring their line of colored guitar strings to guitarists throughout the world. Aurora produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.

Specifications
  • String Gauge: 45-125
  • Color: Black
  • Dimensions: 7.5" H x 6.75" W x 0.5" D
  • Weight: 1.28 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.