Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aston & Arden Pinstriped Beach Towel 35x70 Yellow/Navy

  • Mfr # BT-PINSTR-25YN

  • Zoro # G706171919


product price: $26.35
/ea

Key Features

Color
Yellow Navy
Material
100% Ring-Spun Cotton 30/2 RS YARN PILE GSM-605
Length
35
Width
70
Weight
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-PINSTR-25YN
Zoro #
G706171919
UPC #
764950833650
Country of Origin
Bangladesh

Dimensions

Length
35
Width
70

Details

Color
Yellow Navy
Material
100% Ring-Spun Cotton 30/2 RS YARN PILE GSM-605
Weight
2.3
Item
Beach/Pool Towel

Description

LUXURY TOWELS REDEFINED: Made from 30Double 100% ring spun cotton, Aston & Arden beach & pool towels are one of the most absorbent, softest, and heaviest towels on Amazon. This 600GSM luxury beach towel possesses a unique pinstripe design featuring complementary color configurations.
OVERSIZED BATH TOWELS: Wrap yourself in luxury. These oversized bath towels measure 35 x 70 inches. Aston & Arden resort towels provide ample drying coverage. Place on a lounge chair or directly on the beach for a plush barrier between you and the elements.
THICK POOL TOWELS COLORS: Aston & Arden large towels come in classic pinstripe designs. The evergreen color varieties will remain vibrant and chic - Blue/Green, Green/Blue, Green/Navy, Navy/Red, Navy/Yellow, Yellow/Navy. Buy complementary colored beach towel patterns like Blue/Green and Green/Blue to turn heads at the pool.
MULTIPURPOSE CABANA TOWEL: Aston & Arden striped cabana beach towel make terrific home bath towels, hotel pool towels, resort beach towels, Premium Airbnb bed and breakfast bath towels, Luxury VRBO pool vacation rentals, or hotel spa towels. Use at the gym to cover workout benches with two layers of plush towel.
CARE INSTRUCTIONS: Always wash new towels before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.