Aston & Arden Turkish Striped Washcloth 13x13 Pewter (8pk)

  • Mfr # WC-STT-1313-1.75-PTR

  • Zoro # G306171494


product price:  $16.25
/pk 8, $2.03/ea

Key Features

Material
16/1 Ring-Spun Combed Low Twist Turkish Cotton
Length
13
Width
13
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-STT-1313-1.75-PTR
Zoro #
G306171494
UPC #
764950214190
Country of Origin
Turkey

Dimensions

Length
13
Width
13

Details

Color
Grey
Material
16/1 Ring-Spun Combed Low Twist Turkish Cotton
Weight
1.5
Item
Wash Cloth

Description

ULTRA SOFT AND FLUFFY TURKISH TOWELS: Made from the finest quality Aegean ring spun cotton, Aston & Arden bathroom towel collection features a low twist for the ultimate feeling of soft fluffiness.
AEGEAN TURKISH COTTON BATHROOM TOWEL SET: We took no shortcuts with these Turkish towel sets for bathroom. Refusing to compromise on quality, our luxury towel sets are made with high-quality Aegean Turkish cotton. Our classic white towels with an ombre striped border brighten up any bathroom.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13.
BOUTIQUE HOTEL QUALITY BATH TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. White luxury towels are available in an ombre style striped dobby of Brown, Blue, Crystal, Green, Grey, Mauve colors.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.