Shop ARKWRIGHT HOME
See all product information
Create Account
Brushed Microfiber Quilt Set King Light Gray - 1 Set
- Mfr # P-MFQT-KSET-LG
- Zoro # G222970249
product price:Â
$
52.55
/ea
Key Features
Finish
Brushed
Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-MFQT-KSET-LG
- Zoro #
- G222970249
- UPC #
- 764950219195
- Country of Origin
- China
- Item
- Quilt Set
- Color
- Light Gray
- Finish
- Brushed
- Material
- Microfiber
Dimensions
- Size
- King
Description
Host & Home's Premium Microfiber Quilt Set is a contemporary bedding ensemble designed to enhance your decor and sleep experience. This set includes an oversized quilt expertly quilted with soft brushed microfiber and fluffy poly fill, featuring a slim plush vertical channel design for cozy comfort. Available in four soothing colors, this modern set includes matching pillow shams, making it an ideal choice for creating a tranquil and stylish sleep environment. Defying traditional quilted styles, this modern take on the form creates a minimalist modern design that is comfortable as a focal point in any style bedroom. The slim quilted channels appear as puffy textured stripes and will not overpower larger patterns like florals or geometric designs. Our microfiber quilt set is as appropriate in an urban loft as it is in a country farmhouse. Choose from four relaxing colors to complement your decor. Outfit your bedrooms in multiple residences like your vacation house, your rental property, Airbnb, or VRBO, or even your kids’ college dorms! Microfiber is perfect for collegiates as laundry may not get done as often at home. Man-made microfiber naturally repels bacteria, which there is always more of at college! Decorating is simple with modern quilts and pillow shams that will appeal to your family and guests alike. These beautiful quilt sets are also a perfect gift for friends and family. Microfiber’s fine, soft fibers have exceptional strength and durability. Its natural resistance to bacteria makes it a top choice for quilt sets, particularly in bedrooms with high turnover rates, such as Airbnb bedrooms and college dorms. With microfiber, you can expect your bedding to stay fresh for longer periods and clean up easily. Our talented construction team, consisting of design and quilting experts, infuses each quilt with an elegant style and a touch of luxury. Enjoy the exceptional quality and fine detail in our Luxurious Microfiber Quilt Sets. Buy in bulk and save money.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.