Shop ARKWRIGHT HOME
See all product information
Create Account
Coral Fleece Salon Towel 16x27 White - Pack of 10, 10PK
- Mfr # PNP915117WH
- Zoro # G622970214
product price:
$
18.35
/pk of 10, $1.84/ea
Key Features
Material
Microfiber
Finish
Coral Fleece
Size
16 in x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNP915117WH
- Zoro #
- G622970214
- UPC #
- 764950217245
- Country of Origin
- China
- Color
- White
- Material
- Microfiber
- Item
- Salon Towel
- Finish
- Coral Fleece
Dimensions
- Size
- 16 in x 27 in
Description
Arkwright Plush and Soft Coral Fleece Microfiber Salon Towels Arkwright's new superior salon towel by adding benefits to salon owners and patrons alike! Our new salon towel combines MICROFIBER, CORAL FLEECE, and BLEACH-SAFE technology in one beautiful towel. Coral Fleece is a super-soft, absorbent fabric that is incredibly gentle on the skin. Once you touch coral fleece, you’ll never go back to plain cotton. Customers will appreciate the soft, gentle fabric against their skin. Its superior absorbency will keep your customers dry and eliminate dripping chemicals during dyeing hair. Microfiber is known for its quick-drying which keeps odors at bay - very important in salons where towels are close to customers’ faces for extended periods of time! Bleach-safe technology eliminates chemical stains and increases the lifespan of salon towels, thus elevating the appearance of any salon. And, best of all, it eliminates patron complaints of stained clothing from bleach dripping down their back! SALON TOWEL QUALITY Our bleach-safe salon towels are made from plush, soft coral fleece microfiber. These professional bleach-safe salon towels are gentle on the skin and more absorbent than typical salon towels. Our larger 16x27” salon towels are packed in a convenient retail-ready belly band for impulse sales in the salon. Available in five colors, these towels will match any salon or home bath decor. TRIPLE BENEFIT SALON TOWELS Our salon towel combines MICROFIBER, CORAL FLEECE, and BLEACH-SAFE technology in one beautiful towel. Coral Fleece is a super-soft, gentle fabric. A soft, sewn-in woven label won’t scratch clients. Bleach-safe technology eliminates stains and extends the life of your towel supply - saving you money! Elevate your salon's appearance and experience for your customers. MULTI-PURPOSE SPA TOWELS The bleach-safe towels are used throughout the beauty industry. Cosmetology schools and salons use bleach-safe towels as salon hand towels, nail salon towels, spa towels, tanning salon towels, shampoo towels, pedicure towels, as well as hairstyling and barber shop towels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.