Cotton 2pc Bath Mat Set 17x24/20x32 Light Gray 2pc Set
- Mfr # P-HH-BM-2PK-GY
- Zoro # G522970277
product price:Â
$
20.49
/ea
Key Features
Material
Cotton
Size
27 in x 24 in/20 in x 32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-HH-BM-2PK-GY
- Zoro #
- G522970277
- UPC #
- 764950218808
- Country of Origin
- India
Dimensions
- Size
- 27 in x 24 in/20 in x 32 in
Details
- Item
- Bath Rug
- Color
- Gray
- Material
- Cotton
Description
Introducing the Host & Home Woven Cotton Bath Rug Collection. This sturdy bathroom rug was designed with two woven patterns separated by a simple outline that creates a unique new style. Available in four sizes including a runner, and a 2-piece multi-size set. Inspired by clean, serene earth tones to match any bath or spa decor, this contemporary bath rug collection offers stylish, absorbent bath rugs that will appeal to family, friends, and guests alike. A slip-resistant backing ensures improved safety over inferior bath rugs. Elevate your home style and comfort level with our woven cotton bath rugs and mats. Available in five sophisticated colors, this modern rug collection has a tightly woven construction that ensures a long lifespan. The spa-worthy color palette includes bright white, oyster mushroom light grey, silt green eucalyptus, almond milk beige, and baby blue. A fresh palette combined with a unique multi-directional woven texture creates interest in this inviting bath decor textile. This contemporary bath mat collection is perfect for any bath or spa space that needs a fresh reboot! With multiple sizes and five colors to choose from, you can freshen up each bathroom in the house, the beach house, the college dorms, and the AIRBNB! Rotate bath rugs between houses for a new look! Our durable bath rug collection is the perfect blend of style and functionality. Crafted expertly from robust cotton on the technologically advanced Van de Wiele carpet weaving loom, these rugs are not only soft and absorbent but also feature a stylish two-weave texture. To ensure longevity and safety, they are backed with a rubber-like non-skid layer. With high-quality construction, these rugs are designed to stand the test of time, promising years of reliable performance while enhancing your bathroom's aesthetic appeal. Our Woven Cotton Bath Rug is an ideal accessory for rental properties, Airbnbs, beach or ski homes, and primary homes! Whether you are buying for your family or for a rental property, any of these lovely woven cotton bath rugs will appeal to your family, friends, and guests!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.