Shop ARKWRIGHT HOME
See all product information
Create Account
Cozy Soft Polar Fleece Throw 50x60 Blue - Case of 24, 24PK
- Mfr # FLC-PLR-5060-6PK-LB
- Zoro # G522970109
product price:Â
$
104.99
/pk of 24, $4.37/ea
Free Shipping & Returns
Key Features
Size
Throw
Material
100% premium soft Polyester fleece material
Finish
Polar Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLC-PLR-5060-6PK-LB
- Zoro #
- G522970109
- UPC #
- 10764950221317
- Country of Origin
- India
- Color
- Blue
- Material
- 100% premium soft Polyester fleece material
- Item
- Throw Blanket
- Finish
- Polar Fleece
Dimensions
- Size
- Throw
Description
QUALITY MEETS VALUE WITH OUR POLAR FLEECE THROW BLANKETS: Our 50 in x 60 in soft throw blankets are made with 100% premium soft fleece material for comfort and warmth. Our fleece blankets are made with lightweight polyester and come in a pack of 6 of one color. Buy a case for your next outdoor gathering. THROW BLANKETS FOR EVERY SEASON: Our polar fleece blankets are great for adding a layer of warmth during a cold winter, and are lightweight enough to use during a chilly spring evening. Polar fleece throw blankets are a cheap and cheerful way to keep the whole family and friends warm while gathering outside during the pandemic. THE MANY USES OF FLEECE THROW BLANKETS: Use our Cozy Soft travel blankets to stay warm this winter. Customers use these throw blankets as a couch blanket that adds a nice pop of color, as outdoor blankets for weddings, as a picnic blanket, camping blanket, for corporate events, outdoor dining, or simply in your home nestled in a blanket basket (just in case). VIBRANT 6-PACK THROW BLANKET: These soft 50 in x 60 in throw blankets are packed in a case of 6 blankets of one color. You can choose from different color solid case packs available. CARING FOR YOUR THROW BLANKETS: Machine wash in warm water with other polyester fleece blankets (no more than 120 Fahrenheit). Use mild detergent. Do not use bleach. Tumble dry on low. Do not Iron. Remove from dryer as soon as you can (to prevent wrinkling).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.