Shop ARKWRIGHT HOME
See all product information
Create Account
Egyptian Cotton Washcloth 13x13 Blue - Pack of 6, 6PK
- Mfr # P-EGYP-1313-BLU
- Zoro # G522970154
product price:Â
$
11.99
/pk of 6, $2.00/ea
Key Features
Material
Egyptian Cotton
Size
13 in x 13 in
Finish
Ringspun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-EGYP-1313-BLU
- Zoro #
- G522970154
- UPC #
- 764950847558
- Country of Origin
- Türkiye
- Color
- Blue
- Material
- Egyptian Cotton
- Item
- Washcloth
- Finish
- Ringspun
Dimensions
- Size
- 13 in x 13 in
Description
Our Egyptian Cotton Bath Towel Collection is the result of a prestigious partnership between the most skilled Egyptian cotton producers and globally acclaimed master artisans behind Turkish towels. We are pleased to bring you the best of both worlds in this marriage of the finest cotton, exceptional design, and premier construction. 100% Egyptian ring spun cotton makes our plush 600GSM bath towels very absorbent. These towels launder beautifully and grow softer with each washing. Soft, sewn-in woven labels are a thoughtful feature that avoids scratching the skin like some inferior brands. The unique dobby border creates a stunning appearance. With seven colorways to choose from, these towels are a serene, comforting addition to any bath space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.