Family Essentials Washcloths 12x12 Beige - Case of 144, 24PK
- Mfr # FEWC-24PK-BG
- Zoro # G322970224
product price:Â
$
134.99
/pk of 24, $5.62/ea
Free Shipping & Returns
Key Features
Material
Cotton
Size
12 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEWC-24PK-BG
- Zoro #
- G322970224
- UPC #
- 764950225110
- Country of Origin
- Pakistan
Dimensions
- Size
- 12 in x 12 in
Details
- Color
- Smoke Gray
- Material
- Cotton
- Item
- Washcloth
Description
Family Essentials Washcloths 12-packs are an excellent companion to your regular bathroom towels. 12 or 24-packs of 12 in x 12 in soft, absorbent, 100% ring spun cotton washcloths that are always handy and won't run out before laundry day! These washcloths are available in six popular style colors, making them easy to match almost any bath towel set. Colors include white, black, beige, dark grey, blue, and sage green. Our modern design includes a simple, thoughtful detail that enhances the washcloth's aesthetic appeal, a 1.5 in width low terry dobby on one side near the hem. This dobby will blend nicely folded or draped over other towels, decorative, fancy, contemporary, or simple, for a beautiful bathroom decor presentation. Whether you're pampering your skin or simply removing daily facial grime, our Family Essentials washcloths offer the perfect balance of softness and durability. Enjoy your daily grooming routine at home, on vacation, or while traveling with the comfort, quality, and convenience our Family Essentials washcloths 12-packs can provide. Always have clean, fresh washcloths when you need them. 100% ring spun cotton washcloths in 12-packs and 24-packs are the perfect accessory for homes, vacation properties, collegiate dorms, Airbnbs, VRBOs, and multi-unit rental properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.