Shop ARKWRIGHT HOME
See all product information
Create Account
Host & Home Bed Pillow 2pk King 20x36 - Pack of 2, 2PK
- Mfr # P-HH-2PK-PIL-KG
- Zoro # G122970172
product price:Â
$
36.65
/pk of 2, $18.33/ea
Key Features
Size
King
Material
Cotton
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-HH-2PK-PIL-KG
- Zoro #
- G122970172
- UPC #
- 764950225950
- Country of Origin
- Canada
- Item
- Pillow
- Material
- Cotton
- Color
- White
Dimensions
- Size
- King
Description
Transform your sleep experience with our hypoallergenic bed pillow 2-pack, designed to provide unmatched comfort and support. Each pillow features a luxurious 250-thread count cover made from 100% cotton, ensuring a soft, breathable surface that enhances your sleeping environment. The elegant silver piping adds a touch of sophistication, making these pillows functional and stylish to your bedroom. With a focus on providing the best night's sleep, these pillows are ideal for side, back, and stomach sleepers. Each pillow is made with 30 ounces of soft-poly fiber fill, delivering the perfect balance of softness and support. This innovative filling material adapts to your sleeping position, providing consistent comfort and support throughout the night. You can rest assured that your pillows will remain fresh, as they are hypoallergenic, breathable, and odor-free. This combination of high-quality materials and thoughtful design ensures you wake up refreshed and rejuvenated every morning. A favorite feature of our bed pillows is ease of care. They are machine washable, allowing for simple and convenient cleaning to maintain hygiene and longevity. Available in popular sizes, 20 in x 30 in and 20 in x 36 in, these pillows can accommodate various bed sizes and personal preferences. Whether you want to enhance your sleep quality or provide a comfortable sleeping arrangement for guests, our hypoallergenic bed pillow 2-pack is the perfect solution. Inves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.