Shop ARKWRIGHT HOME
See all product information
Create Account
Host & Home Cotton Throw Blanket 50x70 Beige - 1 Blanket
- Mfr # P-THCOT-5070-BG
- Zoro # G122970363
product price:
$
17.55
/ea
Key Features
Size
Throw
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-THCOT-5070-BG
- Zoro #
- G122970363
- UPC #
- 764950219034
- Country of Origin
- Pakistan
- Color
- Beige
- Material
- Cotton
- Item
- Throw Blanket
Dimensions
- Size
- Throw
Description
Introducing the Host & Home 100% Cotton Basketweave Throw blanket. This soft, lightweight throw has a charming basketweave texture. Inspired by clean, serene earth tones for a sophisticated presentation this tightly woven cotton throw offers lightweight yet cozy comfort that will appeal to family, friends, and guests alike. Elevate your home style and comfort level with our Basketweave 100% cotton throw. Available in five sophisticated colors, this lovely throw is tightly woven to trap warmth in cool weather and cool air in warm weather! The serene color palette includes bright white, almond milk taupe, Nantucket breeze blue, egret creamy beige, and harbor mist grey. A calming palette combined with a unique basketweave texture creates interest and makes an inviting home decor accessory. This comfy lightweight throw blanket is perfect for reading on the porch, a handy wrap next to the sofa, an extra layer in all your bedrooms, a stylish look draped over a cozy chair, and it is a perfectly sized blanket for kids’ sleepovers! Cotton Basketweave throw blankets look stylish in a cozy family room or study, artfully tossed over a dark leather sofa or chair. This throw makes a wonderful gift for anniversaries, birthdays, housewarming parties, or for collegiates heading back to school! Designed for style, lightweight comfort, and durability, this soft, breathable 50” x 70” throw blanket is made from 100% premium cotton. At 300GSM the Basketweave Throw is heavy enough to fight a chill on a cool fall night and during the summer when the air conditioning is working overtime. Our 100% Cotton Basketweave Throw is a perfect accessory for rental properties, Airbnbs, winter ski lodges, interior designers, and homeowners! Whether you are buying for your family or a rental property, this lovely throw blanket will appeal to family, friends, and guests!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.