Shop ARKWRIGHT HOME
See all product information
Create Account
Host & Home Rugpad 5x7 - 1 Each
- Mfr # RUGPAD-5X7
- Zoro # G722970459
product price:
$
24.99
/ea
Key Features
Color
Dark Gray
Material
TPR Coated onto Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUGPAD-5X7
- Zoro #
- G722970459
- UPC #
- 764950226346
- Country of Origin
- China
Dimensions
- Size
- 5 in x 7 in
Details
- Color
- Dark Gray
- Material
- TPR Coated onto Felt
- Item
- Rug Pad
Description
Enhance the safety and comfort of every room in your home with Host & Home Non-Skid Rug Pads. Made with premium 1200GSM polyester, these durable rug pads provide an ultra-secure grip thanks to their innovative “Stay-Put” hook-textured topside and non-skid TPR rubber-coated bottom layer. Our “Max-Grip Technology” is designed to hold your rug firmly in place, even in high-traffic areas. These rug pads eliminate slipping, bunching, and creeping, keeping your floors safe and scratch-free and your rugs looking neat. Host & Home Rug Pads fit under a variety of sizes, including 9x12, 8x10, 6x9, 5x7, 3x5, 4x6, 2.5x7, and 2x3. For larger sizes, the pad comes in two easy-to-assemble pieces. Ideal for homes, rental properties, Airbnbs, and dorm rooms, these pads offer peace of mind by securely holding rugs in place in any setting. Tighty rolled for easy placement, Host & Home Rug Pads are light, easy to clean, and easy to assemble! Keep family and guests comfortable and safe with non-skid rug pads including excellent sound dampening properties. Protect your floors, enhance safety, and enjoy peace of mind knowing your rug will stay exactly where you want it with Host & Home Non-Skid Rug Pads. Rug Pad Sizing Rug pads are 1.5” smaller than rugs to allow for an overhang and avoid corner curls. Easy Assembly: Single pad rugs (5x7’ or less). Unroll and place the rug pad in your location with the rubber side down and textured side up. For double pad rugs (rugs larger than 5x7’). Unroll and place the rug pads in your desired location on the floor with the rubber side down and hook-texture side up. Push the pad pieces together evenly and tightly. Attach the Rug Cover to the Rug Pad. Standard-size rug pads are 1.5” smaller than rugs to allow for an overhang so the edges will lay flat. For non-standard rugs, cut the pad 1.5” smaller on all sides. Roll out the rug to cover the rug pad, starting at the short end, with the rug edges 1.5” outside of the rug pad edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.