Shop ARKWRIGHT HOME
See all product information
Create Account
Microfiber Fitted Sheets Queen White w/ Blue Hem - Case of 24, 24PK
- Mfr # MFS-608012
- Zoro # G522970369
product price:
$
169.99
/pk of 24, $7.08/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Finish
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFS-608012
- Zoro #
- G522970369
- UPC #
- 10764950217532
- Country of Origin
- China
- Color
- White
- Material
- Microfiber
- Item
- Fitted Sheet
- Finish
- Brushed
Dimensions
- Size
- Queen
Description
BUY BULK AND SAVE Arkwright Home presents bulk white Microfiber sheets in 6-packs and in bulk cases of 24 sheets. These pristine white sheets are perfectly suited for use in AirBnbs, VRBOs, guest houses, motels, camps, collegiate dorms, and spas, where linen turnover is higher than at home, however, bulk sheets are also perfect for large families or when buying for multiple properties like a primary residence and vacation home. Stock up on white sheets and save when you buy in bulk. TECHNOLOGICALLY ADVANCED MATERIAL Microfiber is a soft, lightweight polyester fabric that is very durable. It is a breathable fabric that is wrinkle-resistant, dries quickly, and repels allergens and odors. These brilliant white sheets will stay bright and fresh when simple care instructions are followed. Soft and comfortable, these sheets are made of durable microfiber, a fabric that is designed to last. LIGHT AND BREATHABLE Microfiber is popular mostly because it is light and breathable. Made from synthetic fibers that are soft and smooth on skin and because they’re lightweight and breathable, they create a more comfortable sleeping experience. Microfiber is made from synthetic fibers and is, therefore, stronger than most sheet fabrics, thus ensuring a long lifespan, which saves you money!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.