Shop ARKWRIGHT HOME
See all product information
Create Account
PEVA Shower Curtain Liner (8G) 72x72, 2PK
- Mfr # P-SCL-7272-2PK
- Zoro # G622970382
product price:Â
$
7.79
/pk of 2, $3.90/ea
Key Features
Curtain/Door Material
PEVA
Color
Clear
Size
72 in x 72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-SCL-7272-2PK
- Zoro #
- G622970382
- UPC #
- 764950218853
- Country of Origin
- China
- Curtain/Door Material
- PEVA
- Color
- Clear
- Item
- Curtain Liner
Dimensions
- Size
- 72 in x 72 in
Description
Host & Home is offering two premium shower curtain liners crafted from durable 8 Gauge PEVA, with rust-resistant grommets and 'Stay Put' weights to keep it from moving during showers. They provide waterproof protection, resist soap scum, and prevent slipping on wet bathroom floors. These liners also preserve your delicate decorative shower curtain while keeping your bathroom dry making them ideal for your home, beach house, rental properties, and collegiate apartments. Experience a chlorine-free alternative to PVC in our durable, heavy-duty 8-gauge PEVA shower liner. Our robust 8-gauge plastic liner ensures stability and prevents those annoying moments when a flimsy liner clings to you during your shower. No more dancing to avoid a moving liner! Our quality 8-gauge liner doesn't just stay put; it also repels soap scum. Save time and effort cleaning your shower liner, as soap scum effortlessly washes down the drain. Say goodbye to post-shower cleaning slips or falls, as this liner stays put and prevents water-pooling on floors outside the shower. Enjoy an anxiety-free, relaxing shower experience. Whether you are looking for your home, vacation, and rental properties, or for your kids’ college apartments, make the switch from flimsy liners today. Protect your shower curtains and decor from splashing with our reliable liners. Enhance experiences in all of your showers with our high-quality, chlorine-free shower liners - in convenient 2-packs and case packs of 24 liners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.