Reversible Beach Towel 35x70 LtGrey/DkGrey
Mfr # REV-CABANA-LG/DG
Zoro # G506171485
product price: $26.19
/eaKey Features
Material
Ring-Spun Cotton 600 GSM
Length
35
Width
70
Weight
2.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REV-CABANA-LG/DG
Zoro #
G506171485
UPC #
764950209998
Country of Origin
Bangladesh
Dimensions
Length
35
Width
70
Details
Color
Grey
Material
Ring-Spun Cotton 600 GSM
Weight
2.3
Item
Beach/Pool Towel
Description
Monarch Brands offers the perfect Aston and Arden oversized cabana stripe beach towel available online by researching, testing, and designing products thoroughly.
Everything feels better when you wrap yourself in a soft extra large beach towel with vibrant colored stripes. Our oversized beach towels are perfect for a lazy day at the pool, a trip to the beach, or to brighten up a bathroom.
These plush, extra thick and soft beach towels are 600 GSM and exude luxury from every strand! They are extra large in size (35 x 70), making them perfect for drying or for laying n the eback or a lounge chair. This striped towel is designed to stay soft and absorbent and lint less after multiple washings.
FEATURES
Oversized (35x70 in.)
Includes 1 Thick (600 GSM) Beach Towel
Reversible towel with complementary or contrastinng colors on both sides of the towel
Unique striped end hem to give a chic look
Colors won't bleed (We dye our yarn prior to construction to ensure a deeper, more robust color)
Available in six color variations
Everything feels better when you wrap yourself in a soft extra large beach towel with vibrant colored stripes. Our oversized beach towels are perfect for a lazy day at the pool, a trip to the beach, or to brighten up a bathroom.
These plush, extra thick and soft beach towels are 600 GSM and exude luxury from every strand! They are extra large in size (35 x 70), making them perfect for drying or for laying n the eback or a lounge chair. This striped towel is designed to stay soft and absorbent and lint less after multiple washings.
FEATURES
Oversized (35x70 in.)
Includes 1 Thick (600 GSM) Beach Towel
Reversible towel with complementary or contrastinng colors on both sides of the towel
Unique striped end hem to give a chic look
Colors won't bleed (We dye our yarn prior to construction to ensure a deeper, more robust color)
Available in six color variations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.