Shop ARKWRIGHT HOME
See all product information
Create Account
T300 Sateen Flat Sheet - Queen - Case of 24, 24PK
- Mfr # T300-90110
- Zoro # G022970272
product price:
$
379.99
/pk of 24, $15.83/ea
Free Shipping & Returns
Key Features
Color
White
Material
Cotton
Finish
Sateen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300-90110
- Zoro #
- G022970272
- UPC #
- 764950226117
- Country of Origin
- India
Dimensions
- Size
- Queen
Details
- Color
- White
- Material
- Cotton
- Item
- Flat Sheet
- Finish
- Sateen
Description
Creating an exceptional guest experience goes beyond aesthetics, even in simple moments like bedtime. Our bulk 6-pack 100% Cotton Sateen Sheets were designed for larger accommodations like Airbnbs, rental properties, and boutique hotels. 100% pure cotton sateen is known for its breathability, natural softness, and stylish weave. The 300 thread count results in a fabric that is not only incredibly soft but also smooth to the touch, for a comfortable feel. This thread count strikes the perfect balance between softness and durability, making the sheets suitable for both warm and cool climates. These sheets are built to withstand frequent washing and high turnover. The strong, high-quality cotton fibers ensure strength and resist pilling, even after many washes. Double-stitched color-coded hems prevent fraying, maintaining the fabric's integrity and simplifying sorting and matching flat and fitted sheets. Availability in popular sizes including twin, full, queen, and King with a Twin XL fitted sheet for taller sleepers make these sheets a hot commodity for parents of growing students. 15” pockets on fitted sheets fit most mattresses with a secure fit. Offered in classic hotel-style, pristine white to complement any room style expertly. The 24-pack bulk option ensures you have plenty of fresh linens on hand, maintaining high standards of comfort and cleanliness. These sheets are the perfect investment for anyone seeking a blend of style, durability, and practicality in their home or hospitality business. Invest in 24-pack hotel-quality 100% Cotton Sateen flat and fitted sheets and never run out of clean sheets before laundry day! With their ultra-soft feel, durable construction, and contemporary design, these sheets are the ideal choice for anyone looking to provide their guests-or themselves-with an exceptional sleeping experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.