Zoro Homepage

Bushing, 1", Press-On, Plastic, White

  • Mfr # EMT100

  • Zoro # G016258423


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Conduit Fitting Type
Bushing
Trade Size
1"
Connection Type
Press-On
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT100
Zoro #
G016258423
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1"

Details

Conduit Fitting Type
Bushing
Connection Type
Press-On
Material
Plastic
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.