Zoro Homepage

Bushing, 2", Plastic, White

  • Mfr # EMT200

  • Zoro # G516258541


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Conduit Fitting Type
Bushing
Trade Size
2"
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT200
Zoro #
G516258541
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
2"

Details

Conduit Fitting Type
Bushing
Material
Plastic
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.