Zoro Homepage

Bushing, 3", Plastic, White

  • Mfr # EMT300

  • Zoro # G916258424


product price: $7.65
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3"
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT300
Zoro #
G916258424
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
3"

Details

Conduit Fitting Type
Bushing
Material
Plastic
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.