Shop ARLINGTON
See all product information
Create Account
Bushings/Knockout Seals/Locknuts
- Mfr # SL350
- Zoro # G122984582
product price:Â
$
15.99
/ea
Key Features
Type
Sealing
Pipe Dia. (In.)
4.675 in
Material
Steel
Trade Size
3-1/2 in
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL350
- Zoro #
- G122984582
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Dia. (In.)
- 4.675 in
- Trade Size
- 3-1/2 in
- Thickness
- 0.375 in
Details
- Type
- Sealing
- Material
- Steel
- Standards
- UL, CSA
Description
3-1/2", Silver Color, Steel, Sealing Locknut for IMC/Rigid Conduit Fitting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.