
Conduit Fittings
Mfr # LT90250
Zoro # G521850440
product price: $60.15
/eaKey Features
For Conduit Type
Liquid Tight Flexible Metallic Conduit
Style - Connector
Elbow
Trade Size
2-1/2 in
Material
Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT90250
Zoro #
G521850440
UPC #
1899732925
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Details
For Conduit Type
Liquid Tight Flexible Metallic Conduit
Style - Connector
Elbow
Material
Die-Cast Zinc
Description
2-1/2in, Die-Cast Zinc, Insulated Throat, 90D, Liquid Tight Conduit Connector for Metallic and Non-Metallic Conduit (1 per Pack)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.