Zoro Homepage
This item is Discontinued.
Arlington Conduit Hanger, Nylon, 1.4 In. L, 0.8 In. H NM2000

Conduit Hanger, Nylon, 1.4 In. L, 0.8 In. H (Discontinued)

  • Mfr # NM2000
  • Zoro # G2480292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2000
Zoro #
G2480292
UPC #
018997545152
Country of Origin
United States

Dimensions

Width
1.0"
Flange Thickness
1/4 in
Length
1.4"
Height
4/5"
Thread Size
1/4-20
Length (Straight Wireway)
1.4 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Compatible Conduit Trade Size
3/8 in, 1/2 in
Overall Width
1 in
Overall Height
1 13/32 in
Compatible Pipe Size
1/2 in
Steel Thickness
0.922 in

Description

Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 1/2 in, Plastic, Gray, Overall Length 13/16 in, Overall Width 1 in, Overall Height 1 13/32 in, Compatible Conduit Trade Size 3/8 in, 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With EMT Conduit, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 0.922 in, Weight 0.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.